- Full compliance under ANSI B30.1 Standard
- Made of high quality steel
- Extremely short collapsed height can be used with applications having almost no clearance at the lift point
- Maximum working pressure: 10,000psi/700 bar
BVA Hydraulic Flat Body Cylinder W/ CR38F Coupler, 5 Ton,, 0.24" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1.26 in |
| Collapsed Height | 1.26 |
| Stroke | 0.24 in |
| Outside Diameter | 2.4x1.6 |
| Extended Height | 1.5 |
| Cylinder Bore Diameter | 1.18 |
Product Details
| Cylinder Effective Area (In²) | 1.1 in² |
| Includes | Regular Flow Female Coupler |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HF0503 |
| Cylinder Capacity (Tons) | 5 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 0.26 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |