MSA® Low Profile Papr Hood, Optimair Tl, 4 Pack, White
Write a Review
|
Questions & Answers (0)
Product Description
Low Profile PAPR Hood, Optimair TL - 4 pack, White
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | PAPR Hood |
| Package Quantity | 4 |
| Description | Optimair Tl White Low Profile Papr Hood |
| Color | White |
| Series | OptimAir |
| Manufacturers Part Number | 10215118 |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH |