Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 36"x22" Platform
|
Questions & Answers (0)
Product Description
The Brecknell PS500 floor scale offers unparalleled weighing performance, with the advantages of low profile and affordability. Compact, lightweight and portable with high capacity, it is the perfect scale for shipping or veterinary applications. Standard NCI interfaces to most common shipping software, including UPS Worldship Online and FedEx®. Constructed of low profile stainless steel platform with mild steel understructure and a stainless steel/ABS indicator. Operates on 4 AAA batteries or AC adapter (both included). Also included is a rubber slip-reducing mat and RS-232 cable.
PRICE
$689.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 22 in |
| Height | 3 in |
| Weight Capacity | 500 lbs |
| Weight | 57 lbs |
| Readability | 0.2 lbs |
| Unit of Measurement | kg, lb, lb/oz |
Product Details
| Assembly Required | No |
| Type | Floor Scale |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | Silver |
| Series | PS500 |
| Calibration | Front Panel Accessible |
| Operating Temperature | 5° - 35° C / 41° - 95° F |
| Material | Steel |
| Description | Low Profile Digital Floor Scale |
| Interface | RS-232 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS500-36 |
| Legal for Trade | No |
| Brand | Brecknell |