Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381031

MPN #: 121304

Rice Lake 150-10-7 Digital Floor-Level Physician Scale, 550 lb x 0.2 lb

Product Description
The Rice Lake 150-10-7 digital physician scale provides precision weight measurements up to 550 pounds. The large, stable scale base is both comfortable and easily transported with an optional carrying case. Whether powered from an optional AC adapter or standard alkaline batteries, the 150-10-7 is easy to use. Its large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle.

Features:
  • Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
  • 6 ft cable between digital display and base
PRICE
$565.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width14-3/4 in
Height3 in
Weight Capacity550 lbs
Weight17 lbs
Cord Length6 ft
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length14-1/2 in
Unit of Measurementlb, kg
Platform Width14-1/2 in
Pan/Platform Size14-1/2" x 14-1/2" x 3"
Height RodN

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply9 VDC by 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsNo
Operating Temperature50° - 104° F / 14° to 40° C
Manufacturers Part Number121304
BrandRice Lake
TypeDigital Physician Scale
ColorWhite
StyleFloor Base with Indicator
HandpostN
Package Quantity1
DescriptionDigital Floor-Level Physician Scale
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986