Wright® Low-Profile Steel Self Dumping Forklift Hopper, 1-1/2 Cu. Yd, 5000 lb. , Bl
Write a Review
|
Questions & Answers (0)
Product Description
Low-profile design puts hopper within easy reach. A single operator can easily dump the hopper contents by pulling the 3'L steel chain while seated on the forklift; the balanced hopper tilts to an industry-optimal 90° to empty completely. Tilt stops automatically and the hopper automatically returns to the upright, locked position when it is lowered to the ground. Reinforced and braced formed steel base and precision robotic welds provide a strong, industrial grade unit (leak-proof hoppers are available upon request). Safety chain included to secure the hopper to forklift. Series "77" 3/16" Steel (7 Gauge) Hopper with 3/16" (7 Gauge) Steel Base.
PRICE
$1,425.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 62 in |
| Height | 24 in |
| Weight Capacity | 5000 lbs |
| Weight | 677 lbs |
| Base Thickness | 3/16 in |
| Fork Opening | 2 x 48 in |
| Wall Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Blue |
| Dump Angle Degrees | 90 |
| Capacity | 1-1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | 15077LP-BLU |
| Brand | Wright |
Warranty
| Warranty | 90 days |