Low temperature strip doors block airflow while still allowing access through an opening to create a more comfortable work environment and save energy costs. The low temperature compound makes these strips ideal for applications with exposure to subfreezing temperatures and the smooth strips have exceptional clarity for maximum visibility. Complete kits include 8" strips with a 50% overlap and safety orange colored end strips to mark the edge of the opening. For quick strip installation, Global Industrial 's Universal Studded Aluminum mounting hardware is provided. Recommended temperature range is -20° to 140°F.
Global Industrial
Model # :WBB2152241
Global Industrial Low Temperature Strip Door - 4'W x 8'H - 8" Smooth Clear PVC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 96 in |
| Weight | 32 lbs |
| Thickness | 0.080 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Strip Overlap | 0.5 in |
| Color | Clear |
| Includes | Safety Strips Included |
| Material | Vinyl |
| Manufacturers Part Number | B2152241 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | CSFM |