Ecor Pro Low Voltage Humidistat For EPD50-PRO
Write a Review
|
Questions & Answers (0)
Product Description
Designed for use with the Ecor Pro EPD50-PRO, this low-voltage humidistat includes a 6 ft. 6 in. cable and jack plug for direct connection. Ideal for ducted installations, it improves response time by sensing humidity in the target room when the dehumidifier is located outside the space being dried.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | External Humidistat |
| Voltage | 24 V |
| Material | Plastic |
| Description | Low Voltage Humidistat For EPD50-PRO |
| Color | White |
| Manufacturers Part Number | EPHUM24DF |
| For Use With | EPD50-PRO |
| Brand | Ecor Pro |