Replacement Temperature & Humidity Sensor for Global Industrial® Dehumidifiers 246690, 246704, 653660.
Model # :WB604230
Replacement Temperature & Humidity Sensor for Global Industrial Dehumidifiers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 604230 |
| Type | Temperature & Hummidity Sensor |
| For Use With | Models 246690, 246704, 653660 |
| Brand | Global Industrial |
Related Products
The Humidity Alert ("HA-4") is an accessory for EnviroAlert® and EnviroAlert Professional® devices to monitor relative humidity as a part of the Winland Critical-Environment Monitoring Solution. This device can be used in cooler/freezer environments. Features: Monitors the humidity range of 5 to 95% RH with an accuracy of ±3% accuracy between 25 to 75% RH at 77 °F (25 °C) with TC of less than 12 minutes Use with EA200-12, EA200-24, EA400-12, EA400-24, EA800-ip or EAPro-GTWY Can be used in non-condensing environments such as an office or IT room or in condensing ...
This cool mist ultrasonic humidifier creates water droplets that are fan forced to exit the unit in the form of cool fog. Spray capacity of 300 pints per day. 32'L remote Sensor to adjust between 30-90% humidity range. A Timer allows setting on-off between 1 to 24 hours. Features low water level warning shutoff and refill; fan delay protection; and, automatic water inlet float to refill and stop fill of the tank. Ultrasonic humidifier includes: a Pre-Sediment Filter; 2 Filter Elements (one is a spare replacement); (2) 1/4" x 19"L Inlet hoses. 38 Pint tank capacity. 110 Volt, 450 Watts. ...
The EnviroAlert Professional® Wireless Humidity Sensor ("EAPro®-Wireless Humidity Sensor") is a wireless humidity sensor to monitor ambient room humidity communicating to the EAPro®-Gateway as a part of the Winland™ Critical-Environment Monitoring Solution. Features: Wireless monitoring of ambient room humidity Indoor transmission distance of 500' (152.4m) - (results may vary) Set humidity high/low set points on EAPro®-Gateway device Update remotely with INSIGHT (INSIGHT sold separately) Do NOT put EAPro®-GTWY or EAPro®-WHS devices into cooler/freezer environment. Use a hard wired ...
The Electrode Humidifier comes with a HumidiPRO™ digital humidity control, and also works seamlessly with Honeywell thermostats including the Lyric™, Prestige® IAQ and VisionPRO® 8000, so you'll have maximum flexibility to integrate it into the system you're installing. The Electrode Humidifier can be remote mounted up to five feet from the system and can provide 11 gallons per day (GPD) with 120V power or 22 GPD with 240V power. It requires only a potable water supply, water drainage and power. 5 Year Limited Warranty. Features: Auto-adaptive technology adjusts for changes in ...
Keep your dehumidifiers operating at maximum efficiency with the only filter designed specifically for restoration, remediation and construction. Protects in four ways: electrostatic polypropylene and cellulose mesh capture particles, while activated carbon absorbs odors and fumes and antimicrobial treatment helps prevent bacterial growth on the filter. Features: Washable Air filter Construction: Sturdy aluminum frame resists collapse to maintain proper filtration MATERIALS: Electrostatically charged polypropylene, activated carbon, and expanded cellulose mesh. Antimicrobial treated to ...