Dri-Eaz® PHD 200 Disposable Mesh Filter F527 - Package of 3
Write a Review
|
Questions & Answers (0)
Product Description
Dri-Eaz® PHD 200 Disposable Mesh Filter F527 - 3/Pack
Disposable mesh air filter for the PHD200 dehumidifier. Keeps the interior components of your dehumidifier clean without restricting airflow. Pack of 3.
Disposable mesh air filter for the PHD200 dehumidifier. Keeps the interior components of your dehumidifier clean without restricting airflow. Pack of 3.
CLEARANCE PRICE
$36.00was $42.95
Save $6.95 (16%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/2 in |
Product Details
| Type | Air Filter |
| Material | Polyester/Aluminum |
| Manufacturers Part Number | 116689 |
| For Use With | PHD 200 |
| Brand | Dri-Eaz |