Fenco Lowboy Teller Pedestal Cabinet 604L-B - 2 Drawers Left Hinged Door 18" x 19" x 27-7/8" Black
Write a Review
|
Questions & Answers (0)
Product Description
Fenco Lowboy Teller Pedestal Cabinet 604L-B - 2 Drawers Left Hinged Door 18"W x 19"D x 27-7/8"H Black
FENCO's #600 Series low-boy (27-7/8"H) pedestal line is manufactured to the exact standard of FENCO's #200 Series. The #600 Series 27-1/8" overall height meets the A.D.A. requirements as set forth by the Federal Government. Designed in three different widths in a variety of drawer/door configurations, the #600 pedestal line can also be used as both service desk pedestals or as sit-down pedestals in your operations room. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
FENCO's #600 Series low-boy (27-7/8"H) pedestal line is manufactured to the exact standard of FENCO's #200 Series. The #600 Series 27-1/8" overall height meets the A.D.A. requirements as set forth by the Federal Government. Designed in three different widths in a variety of drawer/door configurations, the #600 pedestal line can also be used as both service desk pedestals or as sit-down pedestals in your operations room. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
PRICE
$889.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 19 in |
| Height | 27-7/8 in |
| Weight | 92 lbs |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Different |
| Type | Teller Pedestal Cabinet |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 1 |
| Standard Locking Option | Keylock |
| Door Handle Type | Recessed Handle |
| Color | Black |
| Door Type | Left Hinged Door |
| Series | Goldline - 600 Series Teller Pedestals |
| Number of Drawers | 2 |
| Drawer Quantity (Drawer Size) | 2 (15-9/16"W x 17"D x 5-1/2"H) |
| Style | Drawer & Shelf Cabinet |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 604L-B |
| Drawer Type | (2) Keylocking Box Drawers |
| Brand | Fenco |