MoveMor Lower Body Trainer, 14" x 4" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
The MoveMor Lower Body Trainer (lb. T) provides multidirectional resistance to increase strength, mobility and to improve function of ankles, knees and hips. Safe and easy to use - just sit down, strap feet in and get moving, Perfect for long-term care fall prevention programs and group activities. Progressive color-coded tubing provides exercise resistance. Comes with 30+ exercise guide.
PRICE
$555.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Height | 4 in |
| Weight | 11 lbs |
Product Details
| Type | Balance Boards/Pads |
| Package Quantity | 1 |
| Description | Lower Body Trainer |
| Color | White |
| Manufacturers Part Number | 10-0636 |
| Brand | MoveMor |
Warranty
| Warranty | 1 yr |