Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133472

MPN #: 99842

Power Systems Versa Tube Plus, All 6 Resistances, 48"L, Assorted

Product Description
All the resistance tubing from Power Systems is produced using a unique layering process that improves longevity in commercial or institutional settings. The PLUS adds a Patent Pending double tube design that provides added durability and peace of mind. Tubes help to strengthen muscles, improve balance, and prevent injuries OR help in recovery. Perfect for personal training and for use in fitness clubs and home gyms. Six resistance levels for any user. Plastic handles. 48" long. Racks available.

Features:
  • Patent Pending double tube design provides peace of mind
  • Available in 6 different resistance levels - Extra-Light through Ultra-Heavy
  • 48" tubing with PVC handles, Premium available
  • Portable and lightweight, great for travel and personal trainers
  • Allows exercises on multiple planes of movement, targeting more muscles in both upper and lower body
  • Contains Latex
  • Extra Light - Orange - 4 - 8 lbs.
  • Light - Lime Green - 5 - 13 lbs.
  • Medium - Red - 8 - 16 lbs.
  • Heavy - Light Blue - 11 - 22 lbs.
  • Extra Heavy - Purple - 13 - 27 lbs.
  • Ultra Heavy - Gray - 15 - 31 lbs.


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width8-3/4 in
Height4-3/4 in
Weight7 lbs
Size1 ft

Product Details

TypeTube
ColorAssorted
Latex FreeNo
MaterialRubber
DescriptionPower Systems Versa Tube Plus
Package Quantity6
Manufacturers Part Number99842
Challenge LevelAll Levels
BrandPower Systems

Warranty

Warranty1 Month yr