BOSU® PRO Balance Trainer, 25" Dome with Pump, Owner's Manual, Training Manual and DVD
Write a Review
|
Questions & Answers (0)
Product Description
Currently used in health, fitness, sports conditioning and rehabilitation facilities, and known industry-wide for training balance, building strength, fine tuning skills for sport, enhancing flexibility, and delivering killer cardio workouts, the BOSU® Pro Balance Trainer challenges the entire body with integrated, multi-joint movement that requires muscle groups to work together. Use the BOSU® Pro Balance Trainer dome or platform side down, combine it with other equipment, or use it as a stand-alone product to make any exercise fun, challenging, and effective. Available in blue with "Made in the USA" logo, light grey rim, and a black, dually over molded platform for extra strength with a smooth, non-skid, non-marking base. Includes BOSU® Pro Balance Trainer, dual action hand pump, trilingual owner's manual and BOSU® Integrated Balance Training Manual and DVD. Product Diameter - 25". Maximum User Weight Limit - 350 lbs.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 11 in |
| Weight Capacity | 350 lbs |
| Weight | 19 lbs |
Product Details
| Type | Inflatable Core Training |
| Package Quantity | 1 Set |
| Description | BOSU® PRO Balance Trainer |
| Color | Blue |
| Manufacturers Part Number | 30-1900 |
| Brand | Bosu |
Warranty
| Warranty | 1 yr |