Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ohaus

Model # :WBB1344105

MPN #: 30035684

Ohaus® Valor 2000 Compact Bench Digital Scale 15lb x 0.002lb 7-1/2" x 9-1/2" Platform

Product Description
Ohaus Valor 2000 V22Pwe6T Compact Bench Scale - 15 Lbs Capacity

Valor 2000 has a polycarbonate keypad that can endure contact with knives or sharp instruments used daily in demanding food preparation, processing and portioning applications. Safe to use in the weighing of liquids and in wet environments, Valor 2000's IPX8 flow-thru design ensures the scale remains clean and operational.



PRICE
$589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/9 in
Width11 in
Height4-13/16 in
Weight Capacity15 g
Weight7 lbs
Platform Width9-1/2 in
Readability0.002 g
Pan/Platform Size7-1/2" x 9-1/2"
Platform Length7-1/2 in

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC Adapter (Included) - Rechargeable Battery (Included)
SeriesValor®
Dual ReadabilityYes
MaterialABS Plastic
DescriptionCompact Digital Bench Scale
Package Quantity1
Manufacturers Part Number30035684
BrandOhaus

Compliance & Certifications

CertificationsIPX8, NSF, USDA