Ohaus® Valor 4000 Water Resistant Digital Scale 15lb x 0.002lb 7-1/2" x 9-1/2" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus Valor 4000 V41Pwe6T Water Resistant Scale - 15 Lbs Capacity
The OHAUS Valor 4000 water resistant food scale sets a new industry standard with the winning combination of touchless operations, speed and durability. Valor 4000 offers large LED front and rear displays, food safety and legal for trade approvals and puncture resistant keypads, making it the premiere scale for use in dry or washdown environments.
The OHAUS Valor 4000 water resistant food scale sets a new industry standard with the winning combination of touchless operations, speed and durability. Valor 4000 offers large LED front and rear displays, food safety and legal for trade approvals and puncture resistant keypads, making it the premiere scale for use in dry or washdown environments.
PRICE
$1,159.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/18 in |
| Width | 11 in |
| Height | 4-13/16 in |
| Weight Capacity | 15 g |
| Weight | 7 lbs |
| Platform Width | 9-1/2 in |
| Readability | 0.002 g |
| Pan/Platform Size | 7-1/2" x 9-1/2" |
| Platform Length | 7-1/2 in |
Product Details
| Display | LED |
| Platform Material | Stainless Steel |
| Power Supply | AC Adapter (Included) - Rechargeable Battery (Included) |
| Dual Readability | Yes |
| Material | ABS Plastic |
| Description | Water Resistant Bench Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | 30035436 |
| Brand | Ohaus |
Compliance & Certifications
| Certifications | IPX8, Measurement Canada, NSF, NTEP, USDA |