Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zebra

Model # :WBB2374046

MPN #: LS2208-SR20007R-NA

Zebra Symbol Handheld Barcode 1D Scanner w/ USB Cable & Stand, Black

Product Description
The Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The LS2208 is designed for continuous usage all day, which significantly reduces downtime and repair costs. It provides accurate, first-time scanning. And since it is always ready for the next scan, the LS2208 can shorten check-out lines, improve customer service and increase productivity.

The wide working range from near-contact to 17" makes this device ideal for retail, hospital, education or government settings. Multiple onboard interfaces ensure integration with a variety of host systems. Workers can capture the everyday 13 mil UPC barcodes on items over 25" (63.5 cm) away, and the high density barcodes common on small retail items – all in one device. With support for 97 international keyboards, the LS2208 is ready for operation in your country, right out of the box.

With its patented single board construction, patented frictionless liquid polymer scan element, scratch resistant tempered glass exit window and a stringent drop and tumble specification, the LS2208 delivers reliable all-day, every day operation. This product has a limited warranty of 5 years.

Kit Includes:
  • LS2208-SR20007NA - scanner
  • CBA-U01-S07ZAR - cable
  • 20-61019-02R - stand


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.3 in
Width2.5 in
Height6 in
Weight1 lbs

Product Details

Assembly RequiredNo
Scanner Capability1D
ColorBlack
StyleCorded
Travel Distance From Base6'
Description1D Scanner
InterfaceUSB
Package Quantity1
Manufacturers Part NumberLS2208-SR20007R-NA
BrandZebra
Speed100 Scans/Second

Warranty

Warranty5 yr