Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139584

MPN #: 19186

Ergodyne® Squids® 5544 Phone Style Barcode Scanner Holster w/ Belt Clip, Small, Black

Product Description
The Squids® 5544 Barcode Scanner Holster with Belt Clip + Loops prevents costly drops or losses by keeping handle-less barcode scanners, mobile computers and even cell phones securely stored and conveniently accessible. Versatile attachment methods give wearers two options for securing the holster: 1) Use metal clip to quickly attach to belts, waistbands or harnesses; 2) Use vertical or horizontal loops to more securely thread belts or harnesses through the holster. Built with abrasion-resistant ripstop polyester for work in the harshest environments, plus a fleece lining for protection from scratches.

This barcode scanner holster is designed for convenient use with "candy bar" style scanners that do not have a handle. An elastic strap with hook & loop closure plus snug elastic slides ensure devices remain securely stored whether the holster is worn vertically or horizontally. Available in two sizes to fit most handle-less barcode scanners and phone-size mobile computers (with or without a protective case).

Ideal for holstering cordless barcode scanners, mobile computers and phones for work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning, pharmacies and grocery/retail.

Features:
  • Quick, Secure Access – Prevents costly drops, keeps handle-less barcode scanners/mobile computers close and ready
  • Industrial Grade – Abrasion-resistant ripstop polyester for long lasting use in harsh environments
  • Strong Belt Clip – Metal clip quickly attaches to belts, waistbands or harnesses
  • Vertical & Horizontal Loops – For a more secure attachment to belts or harnesses
  • Secure Storage – Elastic strap with hook & loop closure prevents scanner from falling out of holster
  • Flexible Sizing – Snug elastic sides accommodate a variety of sizes and keep scanners secure
  • Fleece Lining - For protection from scratches
  • For Scanners/Mobile Computers Without Handles
  • Small – Fits scanner faces 3-1/2 in W x 1 in H
  • Large – Fits scanner faces 3-1/2 in W x 1-1/2 in H
  • Washable – Hand wash and dry with mild soap and water
  • Logo Ready – Customize with your company name or logo


PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width3-1/2 in
Height1 in
Weight0.4 lbs
SizeS

Product Details

TypePhone Style Barcode Scanner Holster w/ Belt Clip
ColorBlack
Series5544
MaterialPolyester
Package Quantity1
Manufacturers Part Number19186
Attachment TypeThreaded Belt Loop
BrandErgodyne