Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609630

MPN #: LSC252015EMC

Hoffman LSC252015EMC INLINE™ Screw Cover EMC Encl, Type 1, LP2520/LP2520G Panel/Cond Panel

Product Description
Hoffman LSC252015EMC INLINE™ Screw Cover EMC Encl, Type 1, LP2520/LP2520G Panel/Cond Panel

INLINE™ EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance.

Features:
  • 16 gauge (1.4-mm) steel
  • Seams continuously welded and ground smooth
  • External formed body flange
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Bonding provision (M6) on cover; grounding stud (M6) on body
  • Metalized non-woven fabric EMI/RFI material covering UL94HP-rated urethane foam gasket
  • Plated interior surfaces for gasket contact areas and conduit entries
  • Furnished hardware kit consists of panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
  • Shielding effectiveness greater than 50 dB at 1 GHz INLINE EMC Screw-Cover Enclosures
  • Captivated cover screws with sealing bushings
  • Integral gasket compression stops INLINE EMC Hinged-Door Enclosures
  • 180-degree door opening
  • Removable solid door with two barrel hinges
  • Self-grounding quarter-turn latch
PRICE
$669.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H9.13 x 5.31 in
Panel Size (D x E)9.09 x 7.13 in
A x B x C9-13/16 x 7-7/8 x 5-15/16 in

Product Details

Type1
MaterialSteel
Conductive PanelLP2520G
DescriptionScrew Cover Emc Enclosures, Type 4
ColorGray
Manufacturers Part NumberLSC252015EMC
PanelLP2520
BrandHoffman