Use this enclosure as a wiring or junction box to protect controls in outdoor applications requiring galvanized steel.
Features:
- 16 or 14 gauge galvanized steel
Weights & Dimensions
| Mounting H | 2.25 in |
| Mounting J | 1.06 in |
| A x B x C | 8 x 8 x 8 in |
Product Details
| Type | 3R |
| Body Style | A |
| Material | Steel |
| Description | Galvanized Screw Cover |
| Color | Gray |
| Manufacturers Part Number | A8R88GVNK |
| Brand | Hoffman |