Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leatherman

Model # :WBB811382

MPN #: 831426

Leatherman® Wingman® Stainless Steel 14-in-1 Multi-Tool

Product Description
The Leatherman Wingman is just that: your go-to tool for projects around the house, on the job, or at the campsite. A great, lightweight, pocket-sized, stainless steel tool; the Wingman features Leatherman's patented one-hand opening and newly-designed spring-action jaws. With plenty of handy tools, and backed by a team of designers, assemblers, and manufacturing crew from Portland, Oregon, this is one amazing value. Covered by the Leatherman 25-year warranty.

Tools:
  • Spring-action Needlenose Pliers
  • Spring-action Regular Pliers
  • Spring-action Wire Cutters
  • 420HC Combo Knife
  • Package Opener
  • Wood/Metal File
  • Scissors
  • Small Screwdriver
  • Medium Screwdriver
  • Phillips Screwdriver
  • Ruler (1.5 in)
  • Bottle Opener
  • Can Opener
  • Wire Stripper
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$82.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-4/5 in
Weight0.2 lbs

Product Details

MaterialStainless Steel
ColorSilver
Manufacturers Part Number831426
Number of Tools14
BrandLeatherman