Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913493

MPN #: 1072198

OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow

Product Description
OLFA® 1072198 Fiberglass Rubber Grip Utility Knife - Black/Yellow

Fiberglass conjoined offers an anti-slip handle engineered of Fiberglass for strength, conjoined with elastomer for Acetone resistance and easy cleaning. The snap-off cutter features automatic blade lock and a built-in hard metal pick for opening paint cans, removing switch plates and more. Includes the OLFA Ultra-sharp LBB black blade. Fits any OLFA 18mm Heavy-Duty Blade.

Features:
  • Auto-lock mechanism
  • Wraparound anti-slip rubber grip and acetone-resistant handle
  • Stainless steel blade channel
  • No tool blade change
  • Multi-purpose metal pick
  • Preloaded with an LBB black ultra sharp snap-off blade
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$12.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.63 in
Blade Width18mm in

Product Details

TypeSnap-Off Utility
Handle MaterialRubber/Fiberglass
MaterialLBB Stainless Steel
Grip StyleRubber
ColorYellow
Blade TypeSnap-Off
Manufacturers Part Number1072198
BrandOLFA