Fellowes ® Powershred® Shredder Oil & Lubricant - Pkg Qty 6
|
Questions & Answers (0)
Product Description
COMMERCIAL SHREDDERS
Shredder Oil & Lubricant
Conditions cutters to extend the life of your machine. Plastic squeeze bottle with extended nozzle ensures complete coverage. Oil each time wastebasket is emptied or a minimum of twice a month. For use with all Fellowes® cross-cut and micro-cut machines. 12 oz bottle. Sold in package quantities of 6, priced each.
Shredder Oil & Lubricant
Conditions cutters to extend the life of your machine. Plastic squeeze bottle with extended nozzle ensures complete coverage. Oil each time wastebasket is emptied or a minimum of twice a month. For use with all Fellowes® cross-cut and micro-cut machines. 12 oz bottle. Sold in package quantities of 6, priced each.
PRICE
$45.60 Sold in packages of 6 / $7.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 1-1/2 in |
| Height | 8 in |
Product Details
| Style | Powershred |
| Type | Shredder Oil |
| Specialty Shredding | Paper Only |
| Package Quantity | 6 |
| Description | Powershred® Shredder Oil & Lubricant |
| Color | Yellow |
| Manufacturers Part Number | 35250 |
| Brand | Fellowes |