Universal High-Density Shredder Bags, 26w x 18d x 48h, 100 Bags/Carton, Clear
Write a Review
|
Questions & Answers (0)
Product Description
For use with all size-compatible shredders. Made from high-density, puncture-resistant polyethylene resin. Color(s): Clear; Diameter: 26"; Width: 26".
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 18 in |
| Height | 48 in |
| Weight | 5/9/2010 lbs |
Product Details
| Type | Shredder Bags |
| Specialty Shredding | Paper Only |
| Capacity | 40-45 gal |
| Package Quantity | 100 Bags/Carton |
| Description | High-Density Shredder Bags |
| Color | Clear |
| Manufacturers Part Number | UNV35946*** |
| Brand | Universal |