Fellowes shredder waste bags are designed to fit Fellowes® shredder bins. Convenient disposable bags keep work areas clean and make it easy for frequent emptying of shredder bins. Includes easy-to-use dispenser box with extra-long wire ties. 100% recyclable. Perfect for use in the home, office, home office, school, or wherever you shred papers and materials.
Fellowes® AutoMax Waste Bags, 16 gal-20 gal, 50/Bx
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 21 in |
| Depth | 15 in |
| Height | 39 in |
Product Details
| Style | AutoMax |
| Type | Shredder Bags |
| Specialty Shredding | Paper Only |
| Capacity | 20 gal |
| Package Quantity | 50 Bags/Carton |
| Description | AutoMax Waste Bags |
| Color | Clear |
| Manufacturers Part Number | 3608401 |
| Brand | Fellowes |
Related Products
NSA/DOD approved level 6 high security micro cut paper shredder meets NSA/CSS Specification 02-01 to provide the highest level of security for destroying paper according to the most stringent standards put forth by NSA (National Security Agency). Shreds 9 to 10 sheets of paper into 1mm x 5mm shreds at 18 feet per minute. Powerful thermally protected 1600W motor is specially designed for continuous operation. Cutting rollers are V-Tek by HSM with specially hardened steel rollers. This optimum design of all cutting unit components saves valuable energy. Tried-and-tested closed gear ...
HSM® Pure 120s 1/8" Strip-Cut Shredder, Shreds up to 14 Sheets, 5.3 Gallon Capacity Personal/home office model designed for 1 to 3 users; High quality materials and "Made in Germany" quality for security and durability; Cutting rollers made of hardened steel with lifetime warranty; Quiet operation minimizes noise development in the workplace; Low power consumption in standby mode; Paper feed with overload protection reduces paper jams; Automatically switches off if pressure is applied to the safety element; Practical automatic start/stop; Full bag indicator; Effortless emptying of the ...
High quality materials and "Made in Germany" quality for security and durability. Cutting rollers made of hardened steel with lifetime warranty. Powerful motor allows for continuous operation. Quiet operation minimizes noise development in the workplace. Low power consumption in standby mode. Paper feed with overload protection reduces paper jams. The device automatically switches off if pressure is applied to the safety element. Light barrier for automatic start/stop. Mobile on castors. Convenient removal and emptying of the waste bag. Separate collecting bag for the sorted separation of ...
Obliterates large quantities such as archives and bulk storage. Also shreds staples, paper clips, credit/store cards, CDs/DVDs, floppy disks, and USB sticks. Convenient material feeding via non-slip conveyor belt. Shredder material is compressed into compact bales and can optionally be cleanly disposed of in a box or waste bag. Manual oiler for consistently high cutting capacity. Compresses 6-8 bales per hour. Lifetime warranty on cutting cylinder. Automatic return eliminates paper jams. Continuous Duty Operation ensures continual shredding with no down time. Cutting rollers made of ...
Obliterates large quantities such as archives and bulk storage. Also shreds staples, paper clips, credit/store cards, CDs/DVDs, floppy disks, and USB sticks. Convenient material feeding via non-slip conveyor belt. Shredder material is compressed into compact bales and can optionally be cleanly disposed of in a box or waste bag. Manual oiler for consistently high cutting capacity. Compresses 6-8 bales per hour. Lifetime warranty on cutting cylinder. Automatic return eliminates paper jams. Continuous Duty Operation ensures continual shredding with no down time. Cutting rollers made of ...