- Composite wood table top and chairs allow for low maintenance and maximum comfort
- Heavy gauge aluminum frame
- Rust-resistant
Babmar Lugano Dining Set For 4, Composite Wood Table Top, Taupe Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Height | 33-1/16 in |
| Table Width | 31-1/2 in |
| Table Height | 28-3/4 in |
| Table Length | 31-1/2 in |
Product Details
| Type | Dining Set |
| Number of Pieces | 5 |
| Frame Color Family | Taupe |
| Color | Gray/Brown |
| Cushion Included | No |
| Number of Seats | 4 |
| Material | Aluminum |
| Table Top Material | Wood |
| Frame Material | Aluminum |
| Manufacturers Part Number | MB501975-4S |
| Collection | Lugano |
| Shape | Square |
| Brand | Babmar |