LULU Platanitos Plantain Chips Salted, 2.5 oz, 30 Count
Write a Review
|
Questions & Answers (0)
Product Description
Fresh and always crunchy, these Platanitos Salted Plantain Chips are a healthy way to enjoy a great-tasting snack. This 30-Count case has plenty of 2.5-Ounce bags of plantain chips to go around the office or household pantry. Great for office vending machines or packed in a lunch so you can enjoy a quick, healthy snack anytime. Platanitos Plantain Chips are a must have for anyone looking to dump sugary snacks.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .5 oz. |
Product Details
| Type | Snacks |
| Flavor | Plantain |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Lulu Platanitos Plantain Chips Salted |
| Manufacturers Part Number | 209-02612 |
| Gluten Free | No |
| Brand | Lulu |