Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunchips

Model # :WBB2946715

MPN #: 295-00009

SUNCHIPS Multigrain Chips Variety Mix, 1.5 oz, 30 Count

Product Description
Looking for a crisp, delicious snack in excitingly different flavors? Sunchips Mix, 30 Count has everything you're looking for. With Harvest Cheddar, Original Sunchips, and French Onion, this 30 count box will last a long time. Perfect for the employee breakroom, or for storing at home and bringing some with lunch for the day. Sunchips Mix, 30 Count is a great change of pace from regular chips.

PRICE
$61.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.5 oz.

Product Details

TypeSnacks
KosherNo
Includes(10) Harvest Cheddar; (10) Garden Salsa; (6) Original; (4) French Onion
FlavorAssorted
Package TypeBox
Package Quantity30
DescriptionSunchips Multigrain Chips Variety Mix
Manufacturers Part Number295-00009
Gluten FreeNo
BrandSunchips

Compliance & Certifications

CertificationsContains Nuts