Rubbermaid® LumeCel™ AutoFoam Dispenser - White/Gray Pearl - 1980828
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid Commercial Products introduces an innovative new technology to touch-free skin care – AutoFoam, powered by the LumeCel™ rechargeable energy system. LumeCel's rechargeable energy cells and advanced solar panels make the AutoFoam dispenser completely self-powered by indoor or natural lighting.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Depth | 5-7/8 in |
| Height | 12 in |
| Weight | 3 lbs |
Product Details
| Type | Wall Mount |
| Color | White |
| Series | LumeCel® |
| Mounting Location | Wall |
| Capacity | 1100 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1980828 |
| Form | Foam |
| Brand | Rubbermaid |