Get the beauty of versatility with Dial Professional Versa®. The Dial® Professional Versa® Pouch Dispenser is designed to enhance your facility with a modern yet timeless design. The simple yet sophisticated shape works with all your amenity and hand care dispensing needs including shampoo, conditioner, body wash, soap, sanitizer and lotion. Packed with facility-enhancing features, Versa® is economical, ecological, customizable and complimentary.
Dial® Professional Versa Dispenser for Pouch Refills, 15 oz, Light Gray/White, 6/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-3/8 in |
| Height | 8-3/4 in |
| Weight | 8 lbs |
Product Details
| Type | Wall Mount |
| Color | White |
| Series | Versa |
| For Use With | Dial Versa Pouch Refills 12260, 12258 |
| Mounting Location | Wall |
| Capacity | 15 oz |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 6 |
| Manufacturers Part Number | 1700034055 |
| Form | Liquid |
| Brand | Dial Professional |