Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798724

MPN #: 4670-C-0

Kohler® Lustra™ Elongated toilet seat, Open Front Hinge, White

Product Description
Perfect for commercial applications, this KOHLER® Lustra elongated toilet seat features extra-heavy construction and a chip-resistant polypropylene finish that will not stain or peel. This model has an open front and includes a check hinge that lets the seat stand up at 11 degrees beyond the vertical position. The open front also allows for an improved hygiene surface in public settings by reducing contact and limiting splashing.

Features:
  • KOHLER® plumbing products combine beautiful form and reliable function
  • Elongated, open-front toilet seat
  • Check hinge
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging


PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-5/16 in
Depth19-3/8 in

Product Details

StyleElongated
TypeOpen Front
MaterialPolypropylene
ColorWhite
SeriesLustra
Manufacturers Part Number4670-C-0
CoverNo
BrandKohler