Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128699

MPN #: Z.WC4.M

Zurn® One Manual Floor Mounted Toilet System w/ Flush Valve, 1.28 GPF

Product Description
Zurn One Systems combine complementary components that work together to create a seamless water efficient system.Z5655-BWL EcoVantage elongated, floor-mounted vitreous water closet with manual 1.28 gpf Z6000AV-HET flush valve. Complete EcoVantage® high efficiency 1.28 gpf manual actuated floor mounted commercial water closet system with Z6000AV-HET exposed, manually activated chrome plated closet flushometer for either left or right hand supply, Z5955SS-EL open front commercial toilet seat and Z5655-BWL1 floor mounted vitreous china water closet with Z5972-COMB closet flange outlet gasket assembly kit manufactured by Zurn Industries.

Features:
  • Paired performance for easy maintenance, highest up time and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing solutions for easy organization, handling, and sorting.
  • Complete extended warranty from one manufacturer
  • 1.28 gpf (gallons per flush)
  • Floor mounted elongated front rim top spud toilet
  • High efficiency siphon jet flush action
  • 2-1/8" fully glazed trapway
  • Large water spot - 12' x 10'
  • Vitreous china wall bowl construction
  • Diaphragm- type flushometer complete with Zurn's Go Blue® TPE, chloramine resistant, dual seal diaphragm with a clog resistant filtered by-pass.
  • Non-hold open, dual seal handle
  • High pressure vacuum breaker
  • Adjustable tailpiece
  • Control stop with internal siphon guard protection, vandal
  • resistant cap, sweat solder kit and cast wall flange with set screw
  • Open front, elongated, white commercial toilet seat with SS check hinges
  • 20% water savings over standard 1.6 gpf system

PRICE
$435.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/8 in
Depth28-1/4 in
Height28-1/4 in
Rough-In Size12 in

Product Details

SeatYes
Gallons per Flush1.28 gal/flush
TypeToilet System
ColorWhite
Mounting LocationFloor
ComponentsZ5655-BWL elongated, floor-mounted vitreous water closet, Z6000AV-HET flush valve
MaterialBrass
Flush TypeFlush Valve
Manufacturers Part NumberZ.WC4.M
ShapeElongated
BrandZurn

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsADA Compliant
ADA CompliantYes