10 Pocket Onyx Magazine Rack
|
Questions & Answers (0)
Product Description
Mesh leaves the room free of magazine mayhem and full of modern materials. The Onyx 10 pocket magazine rack offers a contemporary look in magazine racks that will fit into any setting. It's perfect for use in a front office, reception area or a work area for keeping industry news close at hand. Fully Assembled. Wall mounting hardware included.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 3-3/4 in |
| Height | 50-3/4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Material | Metal |
| Number of Compartments | 10 |
| Description | 10 Pocket Onyx Magazine Rack |
| Color | Black |
| Brand | Safco |