Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 34-1/4"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This industrial grade cart offers a generous work surface with plenty of space that suits a variety of needs; ideal for food service applications. Molded plastic shelves and legs won't stain, scratch, dent or rust and offer 400 lb. of weight capacity (evenly distributed loads). Rolls smoothly with 4" ball-bearing swivel casters (2 with locking brake). Assembles easily. Made in USA. Lifetime Limited Warranty!
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/4 in |
| Width | 18 in |
| Height | 34-1/4 in |
| Weight Capacity | 400 lbs |
| Weight | 23 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 22-1/2 in |
| Shelf Size | 32 x 18 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | Blue |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | EC11-BU |
| Brand | Luxor |