Rubbermaid® Plastic Utility Cart w/2 Shelves, 300 lb. Capacity, 34"L x 16"W x 31-1/4"H, Black
|
Questions & Answers (0)
Product Description
Tray shelf utility cart is made with structural foam plastic for long, rugged use. Stock cart handles a wide variety of order picking and material handling needs in factories, hospitals and labs. Won't rust, chip or dent. Cart features a leak-proof top shelf and rounded corners for safety. Cart offers two 2-3/4" deep shelves with 18-7/8" clearance between shelves. Utility cart is easy to maneuver using a molded-in push handle and 4" non-marring rubber casters (2 swivel, 2 rigid). Assembles easily. 1 Year Limited Warranty.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 16 in |
| Height | 31-1/4 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
| Shelf Size | 30 x 16 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | Black |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | FG9T6600BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |