Luxor Stainless Steel Transport Cart, 200 lb. Capacity, 33-1/2"L x 21"W x 37"H
|
Questions & Answers (0)
Product Description
This 37"H Stainless Steel Transport Cart is the perfect choice for easily transporting items. The 4" casters have two locking brake to secure the cart while loading and unloading items. This heavy duty cart is constructed of 22 gauge steel. With 10.5" of clearance between shelves there is room to move items on and off of the cart. 200 lbs (evenly distributed) load capacity. Each shelf is wide enough to fit two bussing tubs and has a retaining lip to keep items secure, making it great for food service, healthcare or lightweight industrial applications. The overall dimensions are 33-1/2"L x 21"W x 37"H. This Luxor cart is backed by a Limited Lifetime Warranty. Ships unassembled
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/2 in |
| Width | 21 in |
| Height | 37 in |
| Weight Capacity | 200 lbs |
| Weight | 33 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 10-1/2 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Type | Stock Cart |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ST-3 |
| Brand | Luxor |