Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB501453

MPN #: BMLC

Ballymore Steel Stockpicker Cart w/2 Shelves, 1000 lb. Capacity, 51"L x 21"W x 63"H

Product Description
This cart has two large shelves for transporting a variety of merchandise. The ladder portion has a spring loaded device which secures the ladder to the floor when climbing and retracts for easy maneuvering. The cart is equipped with 4 casters, 2 swivel and 2 rigid for effortless turning and moving. Durable powder coated gray with yellow steps.

PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width21 in
Height63 in
Weight Capacity1000 lbs
Weight108 lbs
Wheel Diameter4 in
Lower Shelf L x W45 x 20 in

Product Details

Assembly RequiredYes
TypeStock Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (2) Swivel
Number of Shelves2
MaterialSteel
Manufacturers Part NumberBMLC
BrandBallymore