Luxor Service Cart w/3 Shelves, 200 lb. Capacity, 33-1/2"L x 16-3/4"W x 36-3/4"H, Black
|
Questions & Answers (0)
Product Description
This serving cart can be used in restaurants, cafeterias, offices or any environment that requires a functional and easy to clean cart; ideal for food service applications. Durable polypropylene plastic construction resists scratches, chips and dents. Lightweight aluminum uprights provide strength and rigidity. All shelves feature a 1" lip on three sides to help retain cargo during transport. Comfortable push handles offer easy steering. Rolls easily on non-marring PVC swivel casters. Assembles easily. Lifetime Limited Warranty!
PROMOTIONAL PRICE
$134.95was $159.95
Save $25.00 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/2 in |
| Width | 16-3/4 in |
| Height | 36-3/4 in |
| Weight Capacity | 200 lbs |
| Weight | 22 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat with Lip |
| Color | Black |
| Post Material | Aluminum |
| Material | Plastic |
| Description | Service Cart With Open Ends |
| Package Quantity | 1 |
| Manufacturers Part Number | SC12B |
| Brand | Luxor |