Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB2371772

MPN #: CT-HD

Shuter® Steel Utility Cart w/Adjustable Shelf, 800 lb. Cap, 34-3/8"W x 19-2/3"D x 34-2/3"H

Product Description
Shuter® professional service cart designed for manufacturing, assembly, maintenance department and any garage enthusiast. 800 lb capacity with locking drawer. 4" Industrial polypropylene casters, 2 with brake to secure cart on uneven surfaces. Curved ergonomic steel integrated handle for easy grip to move cart enhances structural integrity of cart. Globally compatible square-hole pegboard side panels help keeping organized and tools handy with any peg/hook set (sold separately). Drawers and shelves fitted with a 3mm thick grease resistant, anti-corrosion, anti-slip pad to safely hold equipment. Fully adjustable 440lb capacity shelves can be attached to frames lip up or lip down along predrilled frame openings, provides tray or flat work surface at the height that suits your needs. Ships unassembled. This proudct has 1 Year Warranty.

PRICE
$889.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-3/8 in
Depth19-2/3 in
Height34-2/3 in
Weight Capacity800 lbs
Weight64 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
TypeAdjustable Shelf Cart
Shelf Capacity440 lbs
ColorBlack
Number of Drawers1
Wheel TypeTPR
StyleClamshell Top
Number of Shelves2
MaterialSteel
Manufacturers Part NumberCT-HD
Top Shelf StyleTray
BrandShuter

Warranty

Warranty1 yr