Luxor® BUSTC111BU Blue 3 Shelf Tray Shelf Plastic Cart 24 x 18
|
Questions & Answers (0)
Product Description
LUXOR COLORED TRAY SHELF PLASTIC UTILITY CART
Use Colored Carts To Help Identify Products Or Designate Locations.
Durable polyethylene carts are available in colors to suit décor or track use; ideal for food service applications. Tray shelves are 2-3/4" deep to help retain cargo and are reinforced with aluminum bars for additional strength. Comfortable push handle is molded into the top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with brakes). Easy assembly.
Use Colored Carts To Help Identify Products Or Designate Locations.
Durable polyethylene carts are available in colors to suit décor or track use; ideal for food service applications. Tray shelves are 2-3/4" deep to help retain cargo and are reinforced with aluminum bars for additional strength. Comfortable push handle is molded into the top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with brakes). Easy assembly.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 40-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Shelf Capacity | 100 lbs |
| Color | Blue |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Plastic |
| Manufacturers Part Number | BUSTC111BU |
| Brand | Luxor |