- Multipurpose serving cart ideal for lightweight industrial, healthcare, food service or restaurant applications
- Durable polypropylene plastic shelving resists scratches, chips and dents
- Lightweight aluminum uprights provide exceptional stacking strength
- 1" retaining lip borders shelves to help secure contents
- Ergonomic push handle on either side for versatility and easy maneuverability
- Rolling cart with four 4" PVC casters
- Maximum weight capacity: 300 lbs. (evenly distributed)
- Assembly required
- Clearance between shelves: 12"
Luxor® SC13G Gray 3-Shelf Plastic Serving Utility Cart 300 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Luxor Three-Shelf Large Serving Cart is made to move up to 300 lbs. of items with ease. The shelves are made from a durable polypropylene that's resistant to scrapes or dents and easy to clean. A 1" lip on the sides and back keep contents onboard while still allowing items to slide on or off from the front. Aluminum uprights provide strong, lightweight support and the swiveling casters, coupled with the dual handles, make it easy to roll from place to place. It's an ideal utility cart for restaurants, food service, healthcare or any light-duty applications.
PRICE
$219.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2 in |
| Width | 19-3/4 in |
| Height | 37-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 35 lbs |
Product Details
| Assembly Required | Unassembled |
| Material | Plastic & Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SC13G |
| Brand | Luxor |