Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lakeside

Model # :WBB241403

MPN #: 213

Lakeside® 213, Tray And Silverware Cart

Product Description
Ideal for streamlining your cafeteria line by holding trays and silverware in a convenient location. Load up in the warewashing area and transport to the cafeteria line. Handsome stainless steel design complements your dining area décor. Spaces for 10 silverware cannisters, sold separately - B469297. Built tough for continual foodservice use, 500 lb. (230 kg) load capacity. Holds a variety of tray sizes on the easily accessible lower shelf. Tubular design.

PRICE
$1,899.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Depth34-3/4 in
Height39-3/4 in
Weight Capacity500 lbs
Shelf Length33-3/4 in
Shelf Width21-1/2 in
Pan Size16" x 22"

Product Details

TypeTray And Silverware Cart
ColorSilver
Caster TypeAll Swivel, No-Mark Polyurethane
For Use WithB469297 Flatware Cylinder
Casters5"
MaterialStainless Steel
Pan Capacity130
Manufacturers Part Number213
BrandLakeside