Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :T9FB1226773

MPN #: 97181

Vollrath® 3 Shelf Bussing Cart, 97181, 300 Lb. Capacity, 4" Casters

Product Description
Save time and simplify your bussing process with the heavy-duty Vollrath® three-shelf bussing cart. Each strong shelf easily supports a bus box filled with plates, flatware and cups, allowing you to bus more areas before returning to the kitchen, increasing efficiency. These carts are enclosed on three sides to hide dirty dishes, and the 12 1/2-inch shelf clearance provides plenty of room for bus boxes and other items. Featuring a stainless steel body, ABS handle and black vinyl finish, this cart will be a sleek addition to your bussing system.

Features:
  • 300-pound capacity among the three shelves
  • 4-inch swivel casters
  • 12 1/2-inch shelf clearance provides plenty of room for bus boxes and other items
  • Three sturdy shelves easily fit and support a bus box filled with dirty dishes


PRICE
$1,209.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-7/8 in
Width17-3/4   in
Height33-3/4 in
Weight Capacity300 lbs
Approximate Shelf Size27" x 17-3/4"

Product Details

ColorBlack
SymbolsMade in USA
Casters4"
MaterialStainless Steel 
Package Quantity1
Description3 Shelf Bussing Cart
Manufacturers Part Number97181
BrandVollrath