Omnimed® Utility Cart, 150 lb. Capacity, 30"W x 19"D x 38"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Versatile utility cart for use in many locations throughout your facility. Features 1' metal tubing on 3" silent casters. the scissor frame easily folds flat for storage and shipping. Holds up to two 6" black powder coated baskets, 12" black powder coated baskets, 6 capacity storage racks, or 8 capacity storage racks (all sold separately). You can mix and match to fit your facilities needs. 5 Year Limited Warranty.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 19 in |
| Height | 38 in |
| Weight Capacity | 150 lbs |
| Weight | 19.2 lbs |
| Wheel Diameter | 3 in |
| Shelf Clearance | 24-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Utility Cart |
| Shelf Type | Basket |
| Color | Silver |
| Application | Dry |
| Caster Type | (4) Swivel |
| Finish | Chrome |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 264620 |
| Brand | Omnimed |
Warranty
| Warranty | 5 Year Limited |