LW36 Lawn Spray Wand
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Lawn |
| Manufacturers Part Number | LW36 |
| Type | Spray Gun |
| Description | Optional Spray Gun |
| Brand | Reddick |
Related Products
With the SPYDSS-9G, you'll easily upgrade your Push or Ride-On Spreader to a Sprayer just like that! The SPYDSS-9G is a self-contained drop-in sprayer with included poly wand, compatible with the Spyker™ Mulch N More, and Spyker/Lesco Ride-On Spreaders. Features: Quick Set-Up Out of the Box: No additional batteries or parts required to start spraying. Durable, Never-Rust Poly Tank: 9 gallon capacity with 5" lid for easy filling. Adjustable 0-60 PSI regulator with Pressure Gauge: Provides versatility for different liquids and job requirements. 12-volt Sealed battery: Offers 90 minutes ...
SnowEx Push Sprayer is ideal for ice management on sidewalks, ramps, and other small areas. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Features an adjustable height boomless nozzle, that sprays most salt brine and liquid ice melters up to 48 inches wide. Units operates through a 12-volt electric pump, rated at 2 gpm at 60 psi. Includes inline filtration in the tank, large tires to easily maneuver over snow and ice, and adjustable spray wand for spot-spraying applications.
SnowEx AccuSpray VSS-3000 300-Gallon Truck-Mounted Sprayer with Multi-Zone Controller Designed specifically for brine applications, these truck-mounted sprayers are quiet, easy to maintain and ideal for most off-road applications. Gets mounted on to pickup truck bed. These fully electric-powered units help contractors reduce salt usage while increasing their level of service. The VSS-3000 come with a multi-zone control to activate the center boom nozzles, curb spraying nozzles and spot spraying wand. (Spot Spraying Wand and Hose Reel Kit sold separately part # HRK-020). Capable of ...
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial applicators or private property owners 500 Gallon Chemical Resistant Polyethylene Tank Specially Designed for Low-Temps and Hi-Brine Concentrate Solutions Large Fill Well for Easy Access & Cleaning All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets Remote Mounted Suction Strainer & Tank On/Off Valve Manual Hannay Hose Reel 75' of 1/2" Thermo Low-Temp Spray Hose w/Quick Coupler Easy Start, Fuel Efficient ...
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals. 50 Gallon Chemical Resistant Polyethylene Tank Large Fill Well for Easy Access & Cleaning All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets Remote Mounted Suction Strainer & Tank On/Off Valve 50' of 3/8" High Pressure PVC Reinforced Spray Hose w/Quick Coupler Easy Start, Fuel Efficient Honda Engine Adjustable High Pressure ...