Bare Ground Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer - BGPS-1
|
Questions & Answers (0)
Product Description
Bare Ground Mag Plus Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer - BGPS-1 - Magnesium Chloride & Mazoferm
Bare Ground Battery Powered Liquid Ice Melt Sprayer helps reduce accumulations by up to 2 to 3" when applied at the onset of a storm. Bare Ground Liquid Ice Melt creates a non stick surface that doesn't allow ice and snow to adhere for as long as 10 to 14 days. For existing patches of ice and snow, apply Ice Melt in a thick stream to melt through. System has quick and efficient automatic spraying, and operates on 4 x D cell batteries (batteries not included) - no pumping, pulling, priming or waiting. Includes extendable telescopic wand, adjustable nozzle, and one gallon of liquid ice melt solution. Magnesium Chloride (90%) and Corn Derived Inhibitor (10%).
Note: Each Order Comes With Sprayer And A Gallon Of Ice Melt In One Box.
Bare Ground Battery Powered Liquid Ice Melt Sprayer helps reduce accumulations by up to 2 to 3" when applied at the onset of a storm. Bare Ground Liquid Ice Melt creates a non stick surface that doesn't allow ice and snow to adhere for as long as 10 to 14 days. For existing patches of ice and snow, apply Ice Melt in a thick stream to melt through. System has quick and efficient automatic spraying, and operates on 4 x D cell batteries (batteries not included) - no pumping, pulling, priming or waiting. Includes extendable telescopic wand, adjustable nozzle, and one gallon of liquid ice melt solution. Magnesium Chloride (90%) and Corn Derived Inhibitor (10%).
Note: Each Order Comes With Sprayer And A Gallon Of Ice Melt In One Box.
PRICE
$81.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Type | Liquid |
| Chemical Blend | Magnesium Chloride & Mazoferm |
| Safe For Pets | Yes |
| For Use With | Spray |
| Safe For | Concrete, Environment, Children, Pets |
| Capacity | 1 gal |
| Includes | Magnesium Chloride (90%) and Corn Derived Inhibitor (10%) |
| Safe On Environment | Yes |
| Temperature Rating | -29 °C |
| Package Type | Jug |
| Safe On Concrete | Yes |
| Description | Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer |
| Manufacturers Part Number | BGPS-1 |
| Safe For Children | Yes |
| Brand | Bare Ground |