Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Spyker Spreaders

Model # :WBB3784540

MPN #: SPYDSS-9G

Spyker™ Spreaders Drop-in Sprayer, Single Point

Product Description
With the SPYDSS-9G, you'll easily upgrade your Push or Ride-On Spreader to a Sprayer just like that! The SPYDSS-9G is a self-contained drop-in sprayer with included poly wand, compatible with the Spyker™ Mulch N More, and Spyker/Lesco Ride-On Spreaders.

Features:
  • Quick Set-Up Out of the Box: No additional batteries or parts required to start spraying.
  • Durable, Never-Rust Poly Tank: 9 gallon capacity with 5" lid for easy filling.
  • Adjustable 0-60 PSI regulator with Pressure Gauge: Provides versatility for different liquids and job requirements.
  • 12-volt Sealed battery: Offers 90 minutes of continuous run time.
  • Easy-to-Reach Controls: Includes convenient handlebar-mounded on/off toggle switch.
  • 15" Poly Wand: Lightweight wand with an 8-foot self-retracting hose helps cover hard-to-reach areas.
  • Single Boomless Nozzle: Provides an effective spray width of 65" to get jobs done faster with less passes needed.
  • Compatible with Spyker: S60-12020, S100-12011, Lesco: 101186, 105821, HPS Chariot
  • Battery comes included. Charger is not included, but can be purchased separately. Additional accessories also available include a 12V truck Charger, Mains 12V Charger, and Truck Stand.


PRICE
$1,375.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width24-1/2 in
Height19-3/4 in

Product Details

TypeSprayers
Capacity9 gal
Manufacturers Part NumberSPYDSS-9G
PSI60 psi
Gallons per Minute3 gal/min
Pump TypeDiaphragm
Engine/Motor TypeRemoco Diaphragm Pump
BrandSpyker Spreaders