SnowEx AccuSpray VSS-3000 300-Gallon Truck-Mounted Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
SnowEx AccuSpray VSS-3000 300-Gallon Truck-Mounted Sprayer with Multi-Zone Controller
Designed specifically for brine applications, these truck-mounted sprayers are quiet, easy to maintain and ideal for most off-road applications. Gets mounted on to pickup truck bed. These fully electric-powered units help contractors reduce salt usage while increasing their level of service. The VSS-3000 come with a multi-zone control to activate the center boom nozzles, curb spraying nozzles and spot spraying wand. (Spot Spraying Wand and Hose Reel Kit sold separately part # HRK-020). Capable of spraying 25 feet wide with a spraying volume of 20 gal per lane mile or acre at 10 mph. Operate one zone at a time, or use them all at once. Features 82 inch boom, work light, powder coated steel frame with poly tank with baffles for durability. Compatible with Salt and Calcium Chloride brines as well as non-petroleum based premium branded liquids.
Designed specifically for brine applications, these truck-mounted sprayers are quiet, easy to maintain and ideal for most off-road applications. Gets mounted on to pickup truck bed. These fully electric-powered units help contractors reduce salt usage while increasing their level of service. The VSS-3000 come with a multi-zone control to activate the center boom nozzles, curb spraying nozzles and spot spraying wand. (Spot Spraying Wand and Hose Reel Kit sold separately part # HRK-020). Capable of spraying 25 feet wide with a spraying volume of 20 gal per lane mile or acre at 10 mph. Operate one zone at a time, or use them all at once. Features 82 inch boom, work light, powder coated steel frame with poly tank with baffles for durability. Compatible with Salt and Calcium Chloride brines as well as non-petroleum based premium branded liquids.
PRICE
$7,924.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 82 in |
| Depth | 94 in |
| Height | 68 in |
| Weight | 520 lbs |
| Spread Width | 25 ft |
Product Details
| Assembly Required | Yes |
| Color | Yellow |
| Mounting Location | Vehicle Flatbed |
| Capacity | 300 gal |
| Control | Multi-Zone Controller |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | VSS-3000 |
| Spreading Material | Liquid Brine |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |