Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220777

MPN #: SPT78W-01

Skil® Aluminum Worm Drive Skilsaw, 8-1/4" Blade Dia., 4700 RPM, 120V, 15 Amp

Product Description
Make amazing 60-degree bevel cuts with our 8-1/4 in. Skil® Worm Drive Skil®saw model SPT78W-01. This Skil®saw is powered by our largest 15 amp Dual-Field™ high torque motor so you will make the last cut as precisely as you did the first cut. Exclusive 60-degree bevel. High torque Dual-Field™ motor. Legendary Skil® durability.

Features:
  • Worm Drive Durability: Combines Worm Drive Gearing With All-Metal Components For Job-Site Durability
  • Ideal For Higher Capacity Forming
  • Includes: 24-Tooth Skilsaw® Carbide Blade, Multi-Function Wrench (stored in foot)


PRICE
$299.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/8
Arbor Size5/8
Blade Diameter8-1/4 in

Product Details

TypeCircular Saw
RPM4700 rpm
Metal/Wood CuttingWood
Amperage15 A
No Load Speed4700 RPM
StyleCorded
Voltage120 V
DescriptionWorm Drive Skilsaw
Manufacturers Part NumberSPT78W-01
BrandSkil