Gatorade Recover Chocolate Chip Whey Protein Bar, 2.8 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Refueling your body with carbs is crucial for recovery, and these Gatorade Recover Chocolate Chip Whey Protein Bars are the perfect post-workout recover bar. Bursting with 20 Grams of Protein and delicious Chocolate Chip flavor, this 12-Protein Bar Box is a must have for any workout enthusiast. Keep a box at home, and one at work to reload after a morning run or gym workout. These individually wrapped protein bars are used by professional athletes after their workouts.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 Count |
Product Details
| Type | Snacks |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Gatorade Recover Chocolate Chip Whey Protein Bar |
| Manufacturers Part Number | 295-00032 |
| Gluten Free | No |
| Brand | Gatorade |