ShopSol Ergonomic Sit Stand Stool
|
Questions & Answers (0)
Product Description
ShopSol ergonomic sit stand stools are ideal for preventing fatigue in garages, workshops, factories and more. Sit stand stools provide relief from standing while providing support to remain in an upright position. Base shape allows stable positioning up close to work stations and production lines. Ergonomic, padded polyurethane seat swivels in either direction and tilts forward up to 20 degrees. Seat height is adjustable from 22-3/4" to 32-3/4" to suit workers of almost any size. Matte black tubular steel base includes four strong nylon anti-slip glides to provide stability on most flooring.
30 Day Sample Trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
30 Day Sample Trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
PRICE
$399.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 20-1/3 lbs |
| Seat Width | 12-1/2 in |
| Seat Depth | 8-1/2 in |
| Seat Height | 22-3/4 - 32-3/4 in |
| Seat Height Maximum | 32-3/4 in |
| Base | Sled Base |
| Height Adjustability Type | Manual |
Product Details
| Assembly Required | Yes |
| Type | Sit Stand/ Perch Stool |
| Frame Color Family | Black |
| Upholstery Material | Polyurethane |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 1010241 |
| Back Type | Backless |
| Seat Material | Polyurethane |
| Brand | ShopSol |